Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 280mm Bore
Mfr # 23156 MBW33/C3
Zoro # G3796829
product price: $4,223.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,223.99
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 11.0236
- Bore Dia. (mm) 280
- Outside Dia. (In.) 18.1102
- Outside Dia. (mm) 460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23156 MBW33/C3
- Zoro # G3796829
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 11.0236 |
Bore Dia. (mm) | 280 |
Outside Dia. (In.) | 18.1102 |
Outside Dia. (mm) | 460 |
Width (In.) | 5.748 |
Width (mm) | 146 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Series | 2300 |
Item | Spherical Roller Bearing |
Static Load Capacity (N) | 3782501 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Dynamic Load Capacity (N) | 2358500 |
Static Load Capacity (Lb.) | 850340 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 530212 |
Description
Spherical Roller Bearing, 280mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16822 (12Z-G80)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-606)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- REELCRAFT 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (S601026-25)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- SKF SKF 231/500 CAK/W33, Spher Rlr 420Mm Lsb (231/500 CAK/W33)
- COMPONENT HARDWARE OD Nylon/Steel Flat Ball Bearing Roller (B20-1819)
- TORRINGTON 22308 KCJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (22308 KCJ W33)
- Mtk Roller Bearings