Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 240mm Bore, Width (mm): 92
Mfr # 23048 MBW33/C3
Zoro # G3797136
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 9.4488
- Bore Dia. (mm) 240
- Outside Dia. (In.) 14.1732
- Outside Dia. (mm) 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 23048 MBW33/C3
- Zoro # G3797136
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 9.4488 |
Bore Dia. (mm) | 240 |
Outside Dia. (In.) | 14.1732 |
Outside Dia. (mm) | 360 |
Width (In.) | 3.622 |
Width (mm) | 92 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Series | 2300 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Static Load Capacity (N) | 1851199 |
Item | Spherical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (N) | 1148099 |
Dynamic Load Capacity (Lb.) | 258103 |
Static Load Capacity (Lb.) | 416166 |
Description
Spherical Roller Bearing, 240mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Allis-Chalmers 2690813 AC23420 (Deck 46") Riding Lawn Mower Replacement Belt, A116LG (A116LG)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- VIAIR Direct Inlet Air Filter Assembly, Gray Pl (92620)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- FAG BEARINGS Radial SRB <= 170 Mm (22217 E1.XL)
- FAG BEARINGS Radial SRB <= 170 Mm (22211 E1S C3)
- MCGILL SB Series MH Spherical Roller Bearing, #SB22215 C3 W33 S (SB22215 C3 W33 S)
- Mtk Roller Bearings