Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 140mm Bore, Width (mm): 88
Mfr # 23228 MBW33/C3
Zoro # G3796707
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 5.5118
- Bore Dia. (mm) 140
- Outside Dia. (In.) 9.8425
- Outside Dia. (mm) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23228 MBW33/C3
- Zoro # G3796707
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.5118 |
Bore Dia. (mm) | 140 |
Outside Dia. (In.) | 9.8425 |
Outside Dia. (mm) | 250 |
Width (In.) | 3.4646 |
Width (mm) | 88 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Static Load Capacity (Lb.) | 420393 |
Static Load Capacity (N) | 1870001 |
Lubrication | Light Oil Preservative |
Series | 2300 |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 305740 |
Dynamic Load Capacity (N) | 1359999 |
Description
Spherical Roller Bearing, 140mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- DIXON DQC W Wingstyle Interchange Female Coupler, 3/8-18 Nominal, Female NPTF, Brass (3WF3-B)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- ARO T-Type Wall Mount, For ARO 1000 Series (104399)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- SKF SKF 22234 CC W33, Spherical Roller Bearings (22234 CC W33)
- LINKBELT Spherical Roller Bearing (A22295)
- FAG BEARINGS Radial SRB <= 170 Mm (22211 E1S C3)
- Mtk Spherical Roller Bearings