Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 110mm Bore, Width (mm): 45
Mfr # 23022 MBW33/C3
Zoro # G3797319
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 4.3307
- Bore Dia. (mm) 110
- Outside Dia. (In.) 6.6929
- Outside Dia. (mm) 170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23022 MBW33/C3
- Zoro # G3797319
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 4.3307 |
Bore Dia. (mm) | 110 |
Outside Dia. (In.) | 6.6929 |
Outside Dia. (mm) | 170 |
Width (In.) | 1.7717 |
Width (mm) | 45 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 66319 |
Lubrication | Light Oil Preservative |
Series | 2300 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (N) | 295002 |
Static Load Capacity (Lb.) | 109032 |
Static Load Capacity (N) | 484998 |
Description
Spherical Roller Bearing, 110mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor (2319)
- FESTO Vacuum Filter VAF-PK-3 (VAF-PK-3)
- SPEEDAIRE Jaw Housing (42VA71)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-53)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- SKF SKF-23024 CC W33, Spherical Roller Brgs, 23024 CC W33 (23024 CC W33)
- SKF SKF 231/500 CAK/W33, Spher Rlr 420Mm Lsb (231/500 CAK/W33)
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/8 Id, 3.149 Od, 157130 (157130)
- Mtk Spherical Roller Bearings