Shop All Radial Ball Bearings
Mtk
Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm
Mfr # 1310/C3
Zoro # G3798807
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 50mm
- Cage Material 52100 Steel
- Outside Dia. 110mm
- Width 27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 1310/C3
- Zoro # G3798807
- Country of Origin Czechia
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 110mm |
Width | 27mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Max. RPM | 5600 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil Preservative |
Industry Number | 1310 |
Description
Self Aligning Bearing,50mm Bore,110mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rotor Vane Set, Replacement (54705)
- CENTURY Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm (ORM4688BF)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37075H)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,755 Nameplate RPM, 184T Frame (35Z920)
- MTK Ball Bearing, 25mmBore, 80mm, 21mm (6405 2RS/C3)
- MTK Ball Bearing, 25mm Bore, 80mm, 21mmW (6405 2Z/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Self Aligning Bearing, 45mm, Tapered Bore (2209 K/C3)
- MTK Ball Bearing, 85mm Bore, 130mm, 14mm, W (16017/C3)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- FAG BEARINGS FAG-6004 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6004 2ZR C3 (6004 2ZR C3)
- Mtk Ball Bearings