Shop All Radial Ball Bearings
Mtk
Self Aligning Bearing, 25mmBore, 52mm
Mfr # 2205 2RS-TN/C3
Zoro # G3798490
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Cage Material 52100 Steel
- Bore Dia. 25mm
- Outside Dia. 52mm
- Width 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 2205 2RS-TN/C3
- Zoro # G3798490
- Country of Origin Czechia
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 18mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Sealed |
Cage Material | 52100 Steel |
Lubrication | High Temp |
Max. RPM | 7000 |
Industry Number | 2205 2RS |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Self Aligning Bearing,25mmBore,52mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- CAMPBELL HAUSFELD BK 1/4X1/4(M) IND PLUG (BC246800AV)
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3-RP)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MTK Ball Bearing, 75mmBore, 130mm, 25mm (6215 2Z/C3)
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm (6213 2RS/C3)
- MTK Ball Bearing, 85mmBore, 130mm, 22mm (6017 ZZC3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- SKF Double Row Ball Bearings (3207A)
- Mtk Radial Ball Bearings