Shop All Radial Ball Bearings
Mtk
Self Aligning Ball Bearing, 55mm Bore, Max. RPM: 4800
Mfr # 2311K C3
Zoro # G3796969
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Tapered Bore
- Bore Dia. 55mm
- Cage Material 52100 Steel
- Outside Dia. 120mm
- Width 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 2311K C3
- Zoro # G3796969
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 120mm |
Width | 43mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Tapered Bore |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +390 Degrees F |
Max. RPM | 4800 |
Industry Number | 2311K |
Lubrication | Light Oil Preservative |
Description
Self Aligning Ball Bearing, 55mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 2RS PRX)
- WILKERSON B Element Micron, MSP-95-989 (MSP-95-989)
- INTERSTATE PNEUMATICS Swivel Assembly Bolt For HSR50, HSR80 & HSR90 Hose Reel (HSR90-SWB)
- GLOBAL GSCC-125-125 One-Piece Clamping Coupling (GSCC-125-125)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- MTK Ball Bearing, 25mm Bore, 80mm, 21mmW (6405 2Z/C3)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- MTK Ball Bearing, 25mm Bore, 52mm, 18mmW (62205 2RS/C3)
- MTK Ball Bearing, 25mmBore, 80mm, 21mm (6405 2RS/C3)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6212 2Z JEM)
- Mtk Radial Ball Bearings