Shop All Radial Ball Bearings
Mtk
Self Aligning Ball Bearing, 50mm Bore
Mfr # 2210 J/C3
Zoro # G3798396
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 50mm
- Cage Material 52100 Steel
- Outside Dia. 90mm
- Width 23mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 2210 J/C3
- Zoro # G3798396
- Country of Origin Czechia
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 90mm |
Width | 23mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Industry Number | 2210 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Max. RPM | 6300 |
Lubrication | Light Oil Preservative |
Description
Self Aligning Ball Bearing, 50mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 0.69"Max ID, PK50 (HC-F-PA66-BK)
- FASCO HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (D205)
- LINCOLN Analog Oil Meter (877)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1/2" I.D., 1/2" L (EBCF081204)
- MTK Ball Bearing, 75mmBore, 130mm, 25mm (6215 2Z/C3)
- MTK Ball Bearing, 85mmBore, 130mm, 22mm (6017 ZZC3)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MTK Self Aligning Bearing, 25mmBore, 52mm (2205 2RS-TN/C3)
- MTK Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm (1310/C3)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- KOYO Ball Brg 53-100Mm (6306Z)
- Mtk Ball Bearings