Shop All Radial Ball Bearings
Mtk
Self Aligning Ball Bearing, 30mm Bore, Industry Number: 2206
Mfr # 2206 J/C3
Zoro # G3798466
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 30mm
- Cage Material 52100 Steel
- Outside Dia. 62mm
- Width 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 2206 J/C3
- Zoro # G3798466
- Country of Origin Czechia
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Width | 20mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil Preservative |
Industry Number | 2206 |
Max. RPM | 9500 |
Description
Self Aligning Ball Bearing, 30mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.0469in Dia, 7 lb, Flanged (SFR0 A3MC3AF2)
- FAG BEARINGS FAG 21310 EK TVPB, Radial Srb 170 Mm (21310 EK TVPB)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933155Q, Return Line, 10 micron, Outside-In (MF0063105)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- MTK Ball Bearing, 85mm Bore, 130mm, 14mm, W (16017/C3)
- MTK Ball Bearing, 180mm Bore, 280mm, 46mm (6036 M/C3)
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- MTK Ball Bearing, 95mm Bore, 200mm, 45mm, W (6319/C3)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- Mtk Radial Ball Bearings