Shop All Radial Ball Bearings
Mtk
Self Aligning Ball Bearing, 25mm Bore, Industry Number: 2205
Mfr # 2205TN
Zoro # G3798475
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 25mm
- Outside Dia. 52mm
- Width 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 2205TN
- Zoro # G3798475
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 18mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Max. RPM | 11000 |
Lubrication | Light Oil Preservative |
Industry Number | 2205 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Self Aligning Ball Bearing, 25mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PAMG1400K, COMPLETE KIT (PAMG1400K)
- ARO Manifold, 6 Stations (118605-6)
- GATES XPA2682 Metric V-Belt, 2682mm Outside Length, 13mm Top Width, 1 Ribs (XPA2682)
- CHICAGO PNEUMATIC GASKET KIT (CP8950280027)
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- MTK Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm (1310/C3)
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm (6213 2RS/C3)
- MTK Ball Bearing, 25mm Bore, 80mm, 21mmW (6405 2Z/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- NSK NSK 6805ZZ CM NS7S, 6300 Series Single Row Deep Groove Ball Bearing (6805ZZ CM NS7S)
- Mtk Radial Ball Bearings