Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 95mm Bore, 200mm, 45mmW, Outer Ring Inside Dia. (mm): 95
Mfr # NUP 319 E/C3
Zoro # G3791667
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 95mm
- Outside Dia. 200mm
- Width 45mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP 319 E/C3
- Zoro # G3791667
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 95mm |
Outside Dia. | 200mm |
Width | 45mm |
Outer Ring Inside Dia. (mm) | 95 |
Outer Ring Inside Dia. (In.) | 3.7402000000000002 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 63845 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 57326 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Description
RollerBearing,95mm Bore,200mm OD,45mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-414, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 414 (414)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-34AS)
- GATES 1854 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B70)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- Mtk Roller Bearings