Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 90mm Bore, 190mm, 43mmW, Width: 43mm
Mfr # NUP 318 E/C3
Zoro # G3791676
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 190mm
- Width 43mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP 318 E/C3
- Zoro # G3791676
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 190mm |
Width | 43mm |
Outer Ring Inside Dia. (mm) | 90 |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 78458 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 72388 |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Description
RollerBearing,90mm Bore,190mm OD,43mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for 22402226 / INGERSOLL RAND (B1AS0001220)
- BESTORQ 3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX690)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6208Z)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- BOWER Cylindrical Roller Bearing - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (MU1207UGV)
- Mtk Roller Bearings