Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 90mm Bore, 160mm, 40mmW
Mfr # NUP 2218 E/C3
Zoro # G3791831
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 160mm
- Width 40mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP 2218 E/C3
- Zoro # G3791831
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 160mm |
Width | 40mm |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Outer Ring Inside Dia. (mm) | 90 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 62272 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 48109 |
Lubrication | Light Oil Preservative |
Description
RollerBearing,90mm Bore,160mm OD,40mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G3/8-10 (QSL-G3/8-10)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-8FO)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFLU-1M)
- NOVAFLEX 2" ID x 10 ft Rubber Water Discharge Hose BL (6285WN-32-10-CE)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- KOYO Cylindrical Roller Bearings (NU2212 C3)
- Mtk Cylindrical Roller Bearings