Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 90mm Bore, 160mm, 30mmW, Width: 30mm
Mfr # NU 218 E/C3
Zoro # G3792769
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 160mm
- Width 30mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 218 E/C3
- Zoro # G3792769
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 160mm |
Width | 30mm |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Outer Ring Inside Dia. (mm) | 90 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 48333 |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 40465 |
Description
RollerBearing,90mm Bore,160mm OD,30mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- GATES PowerGrip HTD Sprockets, P20-3M-09AL (P20-3M-09AL)
- MIDWEST FASTENER 1/4" x 1/4FIP Brass Female Hose Barbs 5PK (33682)
- FOUR SEASONS Fitting Hose Splicer, 84741 (84741)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- Mtk Cylindrical Roller Bearings