Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 75mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 75
Mfr # NU 2215 C3
Zoro # G3792577
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75mm
- Outside Dia. 130mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 2215 C3
- Zoro # G3792577
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 130mm |
Width | 31mm |
Outer Ring Inside Dia. (mm) | 75 |
Outer Ring Inside Dia. (In.) | 2.9527999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 37543 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 29899 |
Description
RollerBearing,75mm Bore,130mm OD,31mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313)
- WILKERSON Plastic Bowl Less Drain (LRP-96-937)
- INTERSTATE PNEUMATICS Brass Hex Plug 1/2 Inch NPT Male (FPP81B)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 20mm Bore, 47mm, 14mmW (NU 204 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing (N306EM C3)
- Mtk Roller Bearings