Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 65mm Bore, 140mm, 33mmW, Agency Compliance: ABMA
Mfr # NJ 313 E/C3
Zoro # G3793496
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 65mm
- Outside Dia. 140mm
- Width 33mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 313 E/C3
- Zoro # G3793496
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 65mm |
Outside Dia. | 140mm |
Width | 33mm |
Outer Ring Inside Dia. (mm) | 65 |
Outer Ring Inside Dia. (In.) | 2.5590999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 42713 |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 40240 |
Lubrication | Light Oil Preservative |
Description
RollerBearing,65mm Bore,140mm OD,33mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (5UKF6BG)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Blue (100402)
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- Mtk Roller Bearings