Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 60mm Bore, 130mm, 31mmW, Tolerance: Abec1
Mfr # NU 312 E/C3
Zoro # G3792236
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 130mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 312 E/C3
- Zoro # G3792236
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 130mm |
Width | 31mm |
Outer Ring Inside Dia. (In.) | 2.3622000000000001 |
Outer Ring Inside Dia. (mm) | 60 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 34845 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 33271 |
Agency Compliance | ABMA |
Description
RollerBearing,60mm Bore,130mm OD,31mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L280 V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (3L280)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-1204)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- SKF Cylindrical Roller Bearings (NUP309)
- Mtk Roller Bearings