Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60
Mfr # NJ 312 E/C3
Zoro # G3793511
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 130mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 312 E/C3
- Zoro # G3793511
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 130mm |
Width | 31mm |
Outer Ring Inside Dia. (In.) | 2.3622000000000001 |
Outer Ring Inside Dia. (mm) | 60 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 34845 |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 33271 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Description
RollerBearing,60mm Bore,130mm,31mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z301)
- OETIKER Hose Clamp, SS, Nom.Size. 15/16 In., PK100 (15100013-100)
- PIX Belt, A/4L, 1/2 x 31 in. OC (A29/4L310)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 20mm Bore, 47mm, 14mmW (NU 204 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ310E)
- Mtk Roller Bearings