Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 55mm Bore, 100mm, 25mmW
Mfr # NUP 2211 E/C3
Zoro # G3791886
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 55mm
- Outside Dia. 100mm
- Width 25mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP 2211 E/C3
- Zoro # G3791886
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 100mm |
Width | 25mm |
Outer Ring Inside Dia. (In.) | 2.1654 |
Outer Ring Inside Dia. (mm) | 55 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 25500 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 24000 |
Description
RollerBearing,55mm Bore,100mm OD,25mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Grv Ball Brng, Inch, 2 Metal Shields, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 ZZNR PRX)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- LEGACY Flexzilla 1/2"x50ft Retractable Air Hose (LEGL8335FZ)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK3 (1L626)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C3 (NJ-306 C/3)
- Mtk Cylindrical Roller Bearings