Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 55mm Bore, 100mm, 21mmW, Width: 21mm
Mfr # NUP 211 E/C3
Zoro # G3791980
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 55mm
- Outside Dia. 100mm
- Width 21mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP 211 E/C3
- Zoro # G3791980
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 100mm |
Width | 21mm |
Outer Ring Inside Dia. (mm) | 55 |
Outer Ring Inside Dia. (In.) | 2.1654 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 20997 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 18569 |
Description
RollerBearing,55mm Bore,100mm,21mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACULA Rubber Tip, 3Pc (772033)
- SMC Male Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-36AS)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710170)
- BRECO Plug, Straight Thru Series, 1/4" (ST2F2-S-E)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- Mtk Cylindrical Roller Bearings