Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm
Mfr # NJ 310 E/C3
Zoro # G3793548
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 110mm
- Width 27mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 310 E/C3
- Zoro # G3793548
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 110mm |
Width | 27mm |
Outer Ring Inside Dia. (mm) | 50 |
Outer Ring Inside Dia. (In.) | 1.9684999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 25178 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 24728 |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Description
RollerBearing,50mm Bore,110mm,27mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SSH1-62Y)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- STONER Paintable Mold Release, 11 oz. (A302)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- Mtk Cylindrical Roller Bearings