Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 50mm Bore, 110mm, 27mmW
Mfr # NUP 310 E/C3
Zoro # G3791728
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 110mm
- Width 27mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP 310 E/C3
- Zoro # G3791728
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 110mm |
Width | 27mm |
Outer Ring Inside Dia. (mm) | 50 |
Outer Ring Inside Dia. (In.) | 1.9684999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 25178 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 24728 |
Description
RollerBearing,50mm Bore,110mm,27mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 5A717 / GRAINGER (B1AF0009250)
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- GATES Hi-Power II Belts, B62 (B62)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- Mtk Cylindrical Roller Bearings