Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 260mm Bore, 360mm
Mfr # 23952K-MBW33C3
Zoro # G3796530
product price: $1,901.99
/ea
Free Shipping & Returns
$1,901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 260mm
- Outside Dia. 360mm
- Width 75mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23952K-MBW33C3
- Zoro # G3796530
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 260mm |
Outside Dia. | 360mm |
Width | 75mm |
Outer Ring Inside Dia. (mm) | 260 |
Outer Ring Inside Dia. (In.) | 10.2362 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 360144 |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 176070 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Spherical Roller Bearing |
Description
RollerBearing,260mm Bore,360mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-MB21, Standard Accessories, MB21 (MB21)
- WILKERSON End Block, 3/8 In NPT (GPA-96-611)
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3689669M1, Pressure Line, 5 micron, Outside-In (MF0058514)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- Mtk Roller Bearings