Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 170mm Bore, 310mm
Mfr # 22234 K-CW33/C3
Zoro # G3797888
original price:
$931.99
9% off
new price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 170mm
- Outside Dia. 310mm
- Width 86mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22234 K-CW33/C3
- Zoro # G3797888
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 170mm |
Outside Dia. | 310mm |
Width | 86mm |
Outer Ring Inside Dia. (mm) | 170 |
Outer Ring Inside Dia. (In.) | 6.6928999999999998 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 393416 |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 263026 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Description
RollerBearing,170mm Bore,310mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant, 54 gal, Drum, Dark Blue (E206N/54)
- FESTO Push-In L-Fitting QSLV-1/2-12 (QSLV-1/2-12)
- MILTON INDUSTRIES 1/4" Female Plug "A" (778BK)
- FESTO Clamping Module EV-10/30-3 (EV-10/30-3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E.TVP2)
- Mtk Cylindrical Roller Bearings