Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 100mmBore, 180mm
Mfr # NU 220 EM/C3
Zoro # G3792735
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100mm
- Outside Dia. 180mm
- Width 34mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 220 EM/C3
- Zoro # G3792735
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 180mm |
Width | 34mm |
Outer Ring Inside Dia. (mm) | 100 |
Outer Ring Inside Dia. (In.) | 3.937 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 48333 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 40690 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
RollerBearing,100mmBore,180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx24 In, 9/16 JIC (R2-6-24F)
- SPEEDAIRE Safety Valve, 1/4 NPT (J0022520037)
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- FESTO Shock Absorber DYSW-5-8-Y1F (DYSW-5-8-Y1F)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Outer Ring Inside Dia. (mm): 40 (NUP 308 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, Width: 23mm (NJ 308 EM/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- NTN Cylindrical Roller Brg (NU2211)
- Mtk Roller Bearings