Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm
Mfr # NJ 220 E/C3
Zoro # G3794071
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100mm
- Outside Dia. 180mm
- Width 34mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 220 E/C3
- Zoro # G3794071
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 180mm |
Width | 34mm |
Outer Ring Inside Dia. (mm) | 100 |
Outer Ring Inside Dia. (In.) | 3.937 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 48333 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 40690 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Description
RollerBearing,100mm Bore,180mm,34mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-62Y)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (85X130X12 CRW1 R)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kit (N5-681-20)
- TOMPKINS Hydraulic Fitting-Steel03MJ-02MP (2404-03-02)
- MTK Roller Bearing, 40mm Bore, 90mm, Width: 23mm (NJ 308 EM/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Outer Ring Inside Dia. (mm): 40 (NUP 308 E/C3)
- SKF Cylindrical Roller Bearings (NU216ECM)
- Mtk Cylindrical Roller Bearings