Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 95mmBore, 170mm, Bore Dia.: 95mm
Mfr # NJ 219 EM/C3
Zoro # G3794080
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 95mm
- Outside Dia. 170mm
- Width 32mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 219 EM/C3
- Zoro # G3794080
- UPC # 00637410081178
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 95mm |
Outside Dia. | 170mm |
Width | 32mm |
Outer Ring Inside Dia. (mm) | 95 |
Outer Ring Inside Dia. (In.) | 3.7402000000000002 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 55977 |
Dynamic Load Capacity (Lb.) | 47209 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Roller Bearing,95mmBore,170mm OD,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-1/16 to 5 In, SAE 72, SS, PK10 (5372)
- MACNAUGHT Mechanical Meter Oil Dispensing Gun (HG40P-02)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 30.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF8)
- POWERFLITE Troy Bilt Repl V-Belt, 1/2"Wx67"L (1764906)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- Mtk Cylindrical Roller Bearings