Shop All Spherical Roller Bearings
Mtk
Roller Bearing, 85mm, Tapered Bore, 150mm
Mfr # 22217 K-CW33/C3
Zoro # G3798107
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 22200 Tapered Bore
- Bore Dia. (In.) 3.35
- Cage Material Steel
- Bore (mm) 85
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22217 K-CW33/C3
- Zoro # G3798107
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.35 |
Details
Type | 22200 Tapered Bore |
Cage Material | Steel |
Bore (mm) | 85 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees F |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 56202 |
Description
Roller Bearing,85mm,Tapered Bore,150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Paste, 16 oz, Can (27003)
- U.S. MOTORS Motor (D34CPM2PH)
- HALDEX Concentric Two-Stage Pump 7 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (249007)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- NACHI R-Series Bearing, R10-2RSMC3 (R10-2RSMC3)
- SKF SKF 22212 CCK C3 W33, Spherical Roller Bearings (22212 CCK C3 W33)
- NACHI 22300 Spherical Roller Bearing (22315 AEX W33 VC120)
- Mtk Spherical Roller Bearings