Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 85mm Bore, 150mm, 28mmW
Mfr # NJ 217 E/C3
Zoro # G3794117
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85mm
- Outside Dia. 150mm
- Width 28mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 217 E/C3
- Zoro # G3794117
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85mm |
Outside Dia. | 150mm |
Width | 28mm |
Outer Ring Inside Dia. (mm) | 85 |
Outer Ring Inside Dia. (In.) | 3.3464999999999998 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 43612 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 36868 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Description
Roller Bearing,85mm Bore,150mm,28mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25121-0808 (G25121-0808)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 20 # of Teeth (35B20F-1/2)
- DAYTON 3L520 V-Belt, 52" Outside Length, 3/8" Top Width, 1 Ribs (3L520)
- DAYTON C81 V-Belt, 85" Outside Length, 7/8" Top Width, 1 Ribs (4FJ20)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- Mtk Cylindrical Roller Bearings