Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 80mmBore, 140mm, Bore Dia.: 80mm
Mfr # 22216 CW33/C3
Zoro # G3798131
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 140mm
- Width 33mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22216 CW33/C3
- Zoro # G3798131
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 140mm |
Width | 33mm |
Outer Ring Inside Dia. (In.) | 3.1496 |
Outer Ring Inside Dia. (mm) | 80 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 61822 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 47210 |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Description
Roller Bearing,80mmBore,140mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Male, 30E657 (30E657)
- PIX V-Belt, Cogged 5/8 X 160 (5VX1600)
- CLIMAX METAL PRODUCTS MRC-10-KW Metric Set Screw Coupling with Keyway (MRC-10-KW)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting, PK 6 (FGM308-D6)
- MTK Roller Bearing, 40mm Bore, 90mm, Width: 23mm (NJ 308 EM/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-204 (1244198 1/2 SC FLG 2BT)
- Mtk Roller Bearings