Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 80mm Bore, 170mm39mmW
Mfr # NJ 316 E/C3
Zoro # G3793478
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 170mm
- Width 39mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 316 E/C3
- Zoro # G3793478
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 170mm |
Width | 39mm |
Outer Ring Inside Dia. (In.) | 3.1496 |
Outer Ring Inside Dia. (mm) | 80 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 62272 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 56876 |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Description
Roller Bearing,80mm Bore,170mm39mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In (1DHP4)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (4M208)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116515-13)
- FLORIDA PNEUMATIC 1/8 in. Collet (FP9RL82002A)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- Mtk Roller Bearings