Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 75mm Bore, 160mm, 37mmW
Mfr # NU 315 E/C3
Zoro # G3792190
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75mm
- Outside Dia. 160mm
- Width 37mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 315 E/C3
- Zoro # G3792190
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 160mm |
Width | 37mm |
Outer Ring Inside Dia. (mm) | 75 |
Outer Ring Inside Dia. (In.) | 2.9527999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 58675 |
Dynamic Load Capacity (Lb.) | 53729 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Description
Roller Bearing,75mm Bore,160mm OD,37mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207 C3, Single Row Ball Brgs, 6207 C3 (6207 C3)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PP)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- COXREELS Hand Crank Hose Reel, 1x200 (1175-6-200)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU205E TVP2 C3)
- Mtk Roller Bearings