Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 70mmBore, 125mm, Width: 31mm
Mfr # 22214 CW33/C3
Zoro # G3798186
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 125mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22214 CW33/C3
- Zoro # G3798186
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 125mm |
Width | 31mm |
Outer Ring Inside Dia. (mm) | 70 |
Outer Ring Inside Dia. (In.) | 2.7559 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 102288 |
Dynamic Load Capacity (Lb.) | 84303 |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Spherical Roller Bearing |
Lubrication | Light Oil Preservative |
Description
Roller Bearing, 70mmBore, 125mmOD,31mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4117570)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (3193)
- CAMOZZI Male Connector, 5/32 OD X 10/32 Thread (6512 53-32)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-3/4-XBC)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NUP307E (NUP-307E)
- Mtk Roller Bearings