Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 70mmBore, 125mm, Outer Ring Inside Dia. (mm): 70
Mfr # 22214 MBW33 C3
Zoro # G3798177
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 125mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22214 MBW33 C3
- Zoro # G3798177
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 125mm |
Width | 31mm |
Outer Ring Inside Dia. (mm) | 70 |
Outer Ring Inside Dia. (In.) | 2.7559 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 102288 |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 84303 |
Lubrication | Light Oil Preservative |
Description
Roller Bearing, 70mmBore, 125mmOD,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manifold Valve, 1/4 In FNPT, 2 1/2 In L (HALS2V4N)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (4M206)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- PREVOST Quick Coupling, Female 1/4" NPT (ARC 061201)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319E TVP2)
- Mtk Roller Bearings