Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 70mm Bore, 125mm, 31mm, W
Mfr # NU 2214 EM/C3
Zoro # G3792586
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 125mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 2214 EM/C3
- Zoro # G3792586
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 125mm |
Width | 31mm |
Outer Ring Inside Dia. (In.) | 2.7559 |
Outer Ring Inside Dia. (mm) | 70 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 39116 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 32147 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Roller Bearing,70mm Bore,125mm OD,31mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 40 (3VX400)
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021W)
- DUTTON-LAINSON Oiler Pump Golden Rod Hd Pt (120-C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- SKF SKF-NJ312ECJ, Cylindrical Roller Brgs, NJ312ECJ (NJ312ECJ)
- Mtk Cylindrical Roller Bearings