Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 70mm Bore, 110mm, 20mm, W
Mfr # NU 1014 M/C3
Zoro # G3793021
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 110mm
- Width 20mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 1014 M/C3
- Zoro # G3793021
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 110mm |
Width | 20mm |
Outer Ring Inside Dia. (In.) | 2.7559 |
Outer Ring Inside Dia. (mm) | 70 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 15646 |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 12993 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Roller Bearing,70mm Bore,110mm OD,20mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 60200Frs 602Fr Gas Burner (60200FRS)
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- PIX Belt, BX Cogged, 21/32 x 119 in. OC (BX116)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319C3)
- Mtk Roller Bearings