Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 65mmBore, 140mm
Mfr # NU 313 EM/C3
Zoro # G3792218
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 65mm
- Outside Dia. 140mm
- Width 33mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NU 313 EM/C3
- Zoro # G3792218
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 65mm |
Outside Dia. | 140mm |
Width | 33mm |
Outer Ring Inside Dia. (mm) | 65 |
Outer Ring Inside Dia. (In.) | 2.5590999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 42713 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 40240 |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Description
Roller Bearing,65mmBore,140mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- SMC Vacuum Water Separator, 1/4 In (AMJ3000-N02B)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/2AS)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- Mtk Cylindrical Roller Bearings