Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 60mmBore, 110mm28mm, W
Mfr # 22212 CW33/C3
Zoro # G3798247
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 110mm
- Width 28mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 22212 CW33/C3
- Zoro # G3798247
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 110mm |
Width | 28mm |
Outer Ring Inside Dia. (In.) | 2.3622000000000001 |
Outer Ring Inside Dia. (mm) | 60 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 39342 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 32597 |
Description
Roller Bearing,60mmBore,110mm28mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/4 In, SS (C-125-S)
- TRIM Cutting Oil, 1 gal, Can (MS585XT/1)
- BESTORQ B36 V Belt, 39 in Outside Length, 5/8 in Top Width, 1 Ribs (B36)
- FAG BEARINGS 6003 2RSR C3, Deep Groove BBear, Single Row 90Mm (6003 2RSR C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- SKF SKF-NUP 208 ECP, Cylindrical Roller Brgs, NUP 208 ECP (NUP 208 ECP)
- Mtk Roller Bearings