Shop All Spherical Roller Bearings
Mtk
Roller Bearing, 60mm, Tapered Bore, 110mm
Mfr # 22212 K-CW33/C3
Zoro # G3798238
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 22200 Tapered Bore
- Bore Dia. (In.) 2.36
- Bore (mm) 60
- Lubrication Light Oil Preservative
- Dynamic Load Capacity (Lb.) 32597
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22212 K-CW33/C3
- Zoro # G3798238
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.36 |
Details
Type | 22200 Tapered Bore |
Bore (mm) | 60 |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 32597 |
Agency Compliance | ABMA |
Description
Roller Bearing,60mm,Tapered Bore,110mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC1)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 1 Rod (287076)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 208-230V AC Voltage, 213T Frame (213TBFW7001)
- FESTO Push-In Fitting NPQH-D-G14-Q12-P10 (NPQH-D-G14-Q12-P10)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- FAG BEARINGS Radial SRB <= 170 Mm (22217 E1.XL)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- NTN Spherical Roller Brg - 130 Mm Id X 230 Mm Od X 64 Mm W; Round Bore; Brass Cage (22226 CY C3 W33)
- Mtk Roller Bearings