Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 60mm Bore, 130mm, 46mmW
Mfr # NJ 2312 E/C3
Zoro # G3793758
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 130mm
- Width 46mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 2312 E/C3
- Zoro # G3793758
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 130mm |
Width | 46mm |
Outer Ring Inside Dia. (mm) | 60 |
Outer Ring Inside Dia. (In.) | 2.3622000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 58899 |
Dynamic Load Capacity (Lb.) | 49907 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Description
RollerBearing,60mm Bore,130mm OD,46mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- TAP MAGIC Cutting Oil, 55 gal, Drum (77040T)
- CONTINENTAL V-belt, 72 in L, 5/8 in W Top, Rubber (85720)
- MACNAUGHT Air Operated 50:1 Grease Pump for 120lb./16 Gal. Containers (P6TR)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU312)
- Mtk Roller Bearings