Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 55mmBore, 120mm
Mfr # NU 311 M/C3
Zoro # G3792245
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 55mm
- Outside Dia. 120mm
- Width 29mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 311 M/C3
- Zoro # G3792245
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 120mm |
Width | 29mm |
Outer Ring Inside Dia. (mm) | 55 |
Outer Ring Inside Dia. (In.) | 2.1654 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 31023 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 30124 |
Description
Roller Bearing,55mmBore,120mm OD,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-16-50-P-A (ADNGF-16-50-P-A)
- GATES Truflex V-Belts, 4L770 (4L770)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-04NPT MALE STUD CPLG (MC6051-L06-04)
- STANLEY ENGINEERED FASTENING Jaw Set, 2 Piece, For 4WL12, 2NJP2 (PRG402-8A)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- Mtk Cylindrical Roller Bearings