Shop All Spherical Roller Bearings
Mtk
Roller Bearing, 55mm, Tapered Bore, 120mm
Mfr # 22311 K-CW33/C3
Zoro # G3797705
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 22300 Tapered Bore
- Bore Dia. (In.) 2.17
- Dynamic Load Capacity (Lb.) 51706
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22311 K-CW33/C3
- Zoro # G3797705
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.17 |
Details
Type | 22300 Tapered Bore |
Dynamic Load Capacity (Lb.) | 51706 |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Agency Compliance | ABMA |
Bore (mm) | 55 |
Description
Roller Bearing,55mm,Tapered Bore,120mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1041 mm Outside Length, 17 mm Top Width, 1 Ribs (5L410K)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- NACHI 22200 Spherical Roller Bearing (22211 EX W33)
- CHAR-LYNN Motor, Hydraulic, 11.4 cu in/rev, 2 Bolt (103-1037)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- TORRINGTON Nrb Track Roller Assembly (YCRS24)
- QA1 Spher Bearing, 2.0000in Bore dia., GEZ-2RS (45GY29)
- NACHI 22300 Series Vibrating Screen Bearing, 22314EXQW33VCS120 (22314EXQW33VCS120)
- Mtk Roller Bearings