Shop All Spherical Roller Bearings
Mtk
Roller Bearing, 55mm, Tapered Bore, 100mm
Mfr # 22211 K-CW33/C3
Zoro # G3798265
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 22200 Tapered Bore
- Bore Dia. (In.) 2.17
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Bore (mm) 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 22211 K-CW33/C3
- Zoro # G3798265
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.17 |
Details
Type | 22200 Tapered Bore |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Bore (mm) | 55 |
Dynamic Load Capacity (Lb.) | 26977 |
Description
Roller Bearing,55mm,Tapered Bore,100mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- SENQCIA HI-MAX Bl823 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 2 X 3 Lacing, 1" Ptch, PK5 (BL823HMCL)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- VIBRA-TITE Anti Seize Compound, Fishbowl, 2mL (90707)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- FAG BEARINGS Axial Spherical Roller Bearing > 170 mm <= 320 mm (29328)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19211308)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- Mtk Spherical Roller Bearings