Shop All Spherical Roller Bearings
Mtk
Roller Bearing, 50mm, Tapered Bore, 90mm
Mfr # 22210 K-CW33/C3
Zoro # G3798299
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 22200 Tapered Bore
- Bore Dia. (In.) 1.97
- Bore (mm) 50
- Agency Compliance ABMA
- Dynamic Load Capacity (Lb.) 22481
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22210 K-CW33/C3
- Zoro # G3798299
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.97 |
Details
Type | 22200 Tapered Bore |
Bore (mm) | 50 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 22481 |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Description
Roller Bearing,50mm,Tapered Bore,90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Self Aligning Ball Bearings (2311K/C3)
- SKF SKF 6013 2RS1/C3, Single Row Ball Bearings (6013 2RS1/C3)
- MARATHON MOTORS Jet Pump Motor, 3-Phase, 3 HP, 7.6/3.8A (056T34F15601)
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- SKF Spherical Roller Bearing, Bore 75mm (22215 E/C3)
- SKF SKF 21320 CCK, Spherical Roller Bearings (21320 CCK)
- NACHI R-Series Bearing, R6-2RSMC3 (R6-2RSMC3)
- Mtk Spherical Roller Bearings