Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 50mm Bore, 90mm, 23mmW, Agency Compliance: ABMA
Mfr # NUP 2210 E/C3
Zoro # G3791895
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 90mm
- Width 23mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP 2210 E/C3
- Zoro # G3791895
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 90mm |
Width | 23mm |
Outer Ring Inside Dia. (mm) | 50 |
Outer Ring Inside Dia. (In.) | 1.9684999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 19500 |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 19500 |
Description
Roller Bearing,50mm Bore,90mm OD,23mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/4-4 (QSL-1/4-4)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- TRITAN Insert Ball Brng, HC, 2-7/16 dia, Self-Lock (HC212-39)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- Mtk Cylindrical Roller Bearings