Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 50mm Bore, 90mm, 23mm, W
Mfr # NJ 2210 EM/C3
Zoro # G3793968
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 90mm
- Width 23mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 2210 EM/C3
- Zoro # G3793968
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 90mm |
Width | 23mm |
Outer Ring Inside Dia. (mm) | 50 |
Outer Ring Inside Dia. (In.) | 1.9684999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 2000 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 20232 |
Description
Roller Bearing,50mm Bore,90mm OD,23mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP71 1 3/8 (1VP71 1 3/8)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 4PK (AZPH132C4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FR16)
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU221 M C3 (NU-221 M C/3)
- Mtk Cylindrical Roller Bearings