Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 45mm Bore, 85mm, 23mm, W
Mfr # NJ 2209 EM/C3
Zoro # G3793986
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 85mm
- Width 23mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 2209 EM/C3
- Zoro # G3793986
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 85mm |
Width | 23mm |
Outer Ring Inside Dia. (mm) | 45 |
Outer Ring Inside Dia. (In.) | 1.7717000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 18344 |
Dynamic Load Capacity (Lb.) | 16613 |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Roller Bearing,45mm Bore,85mm,23mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Hose Assembly MPT, 15 ft L, 60 psi Pressure, Nitrile Butadiene Rubber, Black (98108490)
- POWERDRIVE 3/4" Sheave 11.25" OD (AK114-3/4)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA400O000030)
- KURT Crimp Fitting, 90 Degrees Elbow, 3/8" ID (FJX90-06-06)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Outer Ring Inside Dia. (mm): 40 (NUP 308 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ310E)
- Mtk Cylindrical Roller Bearings