Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 45mm Bore, 100mm, 36mmW, Agency Compliance: ABMA
Mfr # NJ 2309 E/C3
Zoro # G3793785
original price:
$93.97
13% off
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 100mm
- Width 36mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NJ 2309 E/C3
- Zoro # G3793785
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 100mm |
Width | 36mm |
Outer Ring Inside Dia. (In.) | 1.7717000000000001 |
Outer Ring Inside Dia. (mm) | 45 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 32400 |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 32500 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Description
Roller Bearing,45mm Bore,100mm OD,36mmW,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-50-11)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.35 in OD (802B)
- MI-T-M Key (43-0072)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU221 M C3 (NU-221 M C/3)
- Mtk Cylindrical Roller Bearings