Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 45mm Bore, 100mm, 36mm, W
Mfr # NJ 2309 EM/C3
Zoro # G3793776
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 100mm
- Width 36mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 2309 EM/C3
- Zoro # G3793776
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 100mm |
Width | 36mm |
Outer Ring Inside Dia. (mm) | 45 |
Outer Ring Inside Dia. (In.) | 1.7717000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 32400 |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 32500 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Description
Roller Bearing,45mm Bore,100mm,36mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 161" Outside Length, 2/3" Top Width, 1 Ribs (B158)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- FESTO Standards-Based Cylinder DNC-50-160-PPV (DNC-50-160-PPV)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X06)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU315)
- Mtk Roller Bearings