Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45
Mfr # NJ 309 E/C3
Zoro # G3793566
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 100mm
- Width 25mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NJ 309 E/C3
- Zoro # G3793566
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 100mm |
Width | 25mm |
Outer Ring Inside Dia. (mm) | 45 |
Outer Ring Inside Dia. (In.) | 1.7717000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 21964 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 21784 |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Description
Roller Bearing,45mm Bore,100mm,25mmW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI 1/4" Filter Regulator (MC104-DS11)
- TERRE PRODUCTS Hustler 604491 Flat Idler Pulley - 2'' Flat Dia. - 3/8'' Bore - Plastic (342205)
- TITAN PRO Motor Run Capacitor, 20 MFD, 3-7/16 In. H (TRCF20)
- PERMATEX Anti-Seize Lubricant 4Oz (80071)
- MTK Roller Bearing, 20mm Bore, 47mm, 14mmW (NU 204 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- Mtk Roller Bearings